missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B Sheets
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.
£321.00 - £1285.00
Specifications
Basis Weight | 143 g/m2 |
---|---|
Material | Borosilicate Glass |
Flow Rate | 5.5 sec./100mL |
Temperature (English) Max. | 932°F |
Temperature (Metric) Max | 500°C |
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
11300364
|
Cytiva
1821-271 |
Sheet | 100 Pack |
£394.00
Pack of 100 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
11310364
|
Cytiva
1821-914 |
Sheet; L x W: 460 x 570mm | 5 Pack |
£321.00
Pack of 5 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
11310584
|
Cytiva
1821-915 |
Sheet | 25 Pack |
£1285.00
Pack of 25 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
Description
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Fine particle filter with high wet-strength and high loading capacity
- Useful for liquid clarification and liquid scintillation counting
- Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
- Used in LSC techniques where high loading capacity is required
- Can be used as a finely retentive membrane filter
Specifications
143 g/m2 | |
5.5 sec./100mL | |
500°C | |
675 μm |
Borosilicate Glass | |
932°F | |
0.02 in. | |
Filter |