missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Filter Funnel Plates, PTFE
Description
- Maximum working temperature, 200°C (392°F)
- Ideal for virtually all common acids, alkalis and solvents at temperatures up to 100°C
- Maximum working temperature: 200°C
Specifications
Specifications
| For Use With (Equipment) | Whatman 1950 Series Filter Funnel |
| Material | PTFE |
| Temperature Range (English) | <392°F |
| Temperature Range (Metric) | <200°C |
| Diameter (English) | 1.85 in. |
| Diameter (Metric) | 47 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?