missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Product Code. 11354824
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.4 μm
1 μm
1.0 μm
2 μm
3.0 μm
5 μm
8 μm
10 μm
12 μm
Diameter (Metric):
13 mm
25 mm
47 mm
Color:
Clear
Translucent
Unit Size:
Pack of 100
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Color unitSize
11354824 12 μm 47 mm Translucent Pack of 100
11305064 0.4 μm 13 mm Translucent Pack of 100
11395054 0.1 μm 47 mm Translucent Pack of 100
11384814 0.4 μm 25 mm Translucent Pack of 100
11394814 5 μm 25 mm Translucent Pack of 100
11324824 0.4 μm 47 mm Translucent Pack of 100
11334824 1.0 μm 47 mm Translucent Pack of 100
11344824 5 μm 47 mm Translucent Pack of 100
11385064 10 μm 47 mm Translucent Pack of 100
11374814 0.2 μm 25 mm Translucent Pack of 100
11345074 8 μm 47 mm Translucent Pack of 100
11365054 5 μm 25 mm Clear Pack of 100
11385054 0.1 μm 25 mm Translucent Pack of 100
11335084 1 μm 47 mm Clear Pack of 100
11335074 8 μm 25 mm Translucent Pack of 100
11395064 12 μm 25 mm Translucent Pack of 100
11305074 2 μm 25 mm Translucent Pack of 100
11325074 3.0 μm 47 mm Translucent Pack of 100
10062181 0.2 μm 47 mm Translucent Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 11354824 Supplier Cytiva Supplier No. 70604716

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Material Polycarbonate
Pore Size 12 μm
Hydrophobicity Hydrophilic
No. per Pack 100Pack
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.