missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

Brand:  Cytiva 7060-4710

Code : 75

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11334824

  • £115.00 / Pack of 100
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

Specifications

Specifications

Autoclavable
Membrane Filter
1.0 μm
Track Etched
Membrane Filter
Translucent
Polycarbonate
Hydrophilic
100Pack
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers