missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Product Code. 11365164
Change view
Click to view available options
Diameter (Metric):
2.5 cm
4.7 cm
5 cm
9 cm
10 cm
11 cm
Sterility:
Non-sterile
Sterile
Quantity:
100 Pack
25 pk.
50 Pack
Unit Size:
Pack of 100
Pack of 25
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Sterility Quantity unitSize
11365164 10 cm Non-sterile 50 Pack Pack of 50
11385284 2.5 cm Non-sterile 100 Pack Pack of 100
11375164 4.7 cm Non-sterile 100 Pack Pack of 100
11395284 5 cm Non-sterile 100 Pack Pack of 100
11385164 9 cm Non-sterile 50 Pack Pack of 50
11335164 11 cm Non-sterile 50 Pack Pack of 50
11355164 5 cm Non-sterile 25 pk. Pack of 25
11989197 4.7 cm Sterile 100 Pack Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11365164 Supplier Cytiva Supplier No. 10401121
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Featuring very narrow pore size distribution and low levels of extractables.

  • Increased temperature stability
  • Higher strength and flexibility
  • Reduced shrinkage
  • White plain filters
  • Pore size: 0.45μm

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) Cellulose Nitrate
Particle Retention 8 μm
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
Grade NC45
Hydrophobicity Hydrophilic
Membrane Type Plain
Quantity 50 Pack
Temperature (English) Operating 176°F
Temperature (Metric) Operating 80°C
Type Membrane Filter
Diameter (English) 3.93 in.
Diameter (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.