missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane Filters with Hydrophobic Rim, 50mm, 8um

Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.

Brand:  Cytiva 10405079

Code : 69

Additional Details : Weight : 0.03000kg

Product Code. 11303145

  • £303.41 / Pack of 100
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Among the strongest of their type available, as measured and compared by burst pressure tests.
  • Narrow pore size distribution for improved surface capture and analysis.
  • Low levels of extractables to ensure sample integrity.
  • High strength and flexibility
  • Increased temperature stability
  • Reduced shrinkage
Specifications

Specifications

Cellulose Nitrate Membrane Filters w/ Hydrophobic Rim
Cellulose Nitrate
100 Pack
2 in.
Disc
8 μm
105 to 140 μm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers