missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane Filters

Product Code. 11345284
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
Pore Size:
0.1 μm
0.2 μm
1.2 μm
5 μm
8 μm
12 μm
Unit Size:
50g
Pack of 100
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Pore Size unitSize
11345284 25 mm 5 μm Pack of 100
11343135 50 mm 12 μm Pack of 100
11363135 25 mm 8 μm Pack of 100
11383135 47 mm 8 μm Pack of 100
10353101 47 mm 5 μm Pack of 100
11365284 50 mm 5 μm Pack of 100
11325164 25 mm 0.2 μm Pack of 100
11395154 47 mm 0.2 μm Pack of 100
11305164 50 mm 0.2 μm Pack of 100
11385154 50 mm 0.1 μm Pack of 100
11375154 47 mm 0.1 μm Pack of 100
11304864 50 mm 1.2 μm Pack of 100
10719581 47 mm 12 μm Pack of 100
11393135 50 mm 8 μm 50g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11345284 Supplier Cytiva Supplier No. 10400206
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.

Among the strongest of their type available, as measured and compared by burst pressure tests.

  • Narrow pore size distribution for improved surface capture and analysis.
  • Low levels of extractables to ensure sample integrity.
  • High strength and flexibility
  • Increased temperature stability
  • Reduced shrinkage
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose Nitrate
Pore Size 5 μm
Quantity 100 Pk.
Thickness (Metric) 105 to 140 μm
Diameter (English) 0.98 in.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.