missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Nitrate Membrane Filters
Description
Among the strongest of their type available, as measured and compared by burst pressure tests.
- Narrow pore size distribution for improved surface capture and analysis.
- Low levels of extractables to ensure sample integrity.
- High strength and flexibility
- Increased temperature stability
- Reduced shrinkage
Specifications
Specifications
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 12 μm |
| Quantity | 100 Pk. |
| Thickness (Metric) | 105 to 140 μm |
| Diameter (English) | 2.75 in. |
| Diameter (Metric) | 50 mm |
Safety and Handling
Product Identifier
- AE100 Membrane, Cellulose nitrate, 12 µm 50 mm, 100 pack
- Warning
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?