missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Extraction Thimbles
Click to view available options
Diameter (Metric) Inside:
25 mm
28 mm
31 mm
33 mm
41 mm
75 mm
80 mm
Length (Metric):
60 mm
80 mm
100 mm
123 mm
250 mm
Wall Thickness:
1 mm
1.5 mm
2.5 mm
3 mm
Grade:
603
603T
missing translation for 'unitSize'
Pack of 25
Description
Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.
- For all automated extraction apparatus
- High-quality cellulose material
- Dimensions matched exactly to thimble holders
Informations sur la commande
Extra allowance for wall thickness should be made when calculating external diameters
Spécification
Spécification
| Description | 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. |
| Diameter (English) Inside | 1.10 in. |
| Diameter (Metric) Inside | 28 mm |
| Material | Cellulose |
| Wall Thickness | 1.5 mm |
| For Use With (Application) | For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction |
| Grade | 603 |
| For Use With (Equipment) | For automated extraction apparatuses |
| Length (English) | 3.1 in. |
| Length (Metric) | 80 mm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu