Learn More
Cytiva Whatman™ Glass Microfiber Prefilter, 1μm Particle Retention Rating
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
£61.50 - £65.25
Specifications
Airflow Rate | 3.1 s/100 ml/1.56 cm2 |
---|---|
Description | GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content. |
Format | Disc |
Material | Borosilicate Glass |
Particle Retention | >1 μm |
Product Code | Brand | Diameter (Metric) | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Flow Rate | Price | Quantity & Availability | ||||
11305144
|
Cytiva
1841-047 |
47 mm | 1.5 sec./100mL/1.56cm2 |
£61.50
Pack of 40 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11315144
|
Cytiva
1841-090 |
90 mm | 3.1 sec./100mL/1.56cm2 |
£65.25
Pack of 20 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
Description
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
- Can filter nearly twice as much sample volume as that of a single-density prefilter
- Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
- Higher particulate loading capacity and faster flow rates than uniform prefilters
- Excellent particle retention (both large and small particles)
- 100% borosilicate glass, binder-free
- Extends life of final filter membrane
Specifications
3.1 s/100 ml/1.56 cm2 | |
Disc | |
>1 μm | |
Grade GMF 150 | |
730 μm | |
222 mL/min |
GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content. | |
Borosilicate Glass | |
Prefilter with high loading capacity and good flow rates. | |
Circle | |
Prefilter |