missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Brand:  Cytiva 1827-866

Code : 69

Additional Details : Weight : 0.37000kg

 View more versions of this product

Product Code. 11314914

  • £353.00 / Pack of 100
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

Grade 934-AH filters are smooth water quality filters with high retention efficiency. They are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5μm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
Specifications

Specifications

64 g/m2
Sheet
1.5 μm
3.7 sec./100mL/in.2
Grade 934-AH
Sheet
932°F
0.017 in.
Filter for Total Suspended Solids Analysis
203 x 254mm (8 x 10 in.)
Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis.
Borosilicate Glass
47 sec./100mL
Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count
100 Pack
Smooth
500°C
435 μm
341 mL/min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers