missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B are particularly useful for liquid clarification and liquid scintillation counting.
Brand: Cytiva 1821-037
61.75 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Fine particle filter with high wet-strength and high loading capacity
- Useful for liquid clarification and liquid scintillation counting
- Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
- Used in LSC techniques where high loading capacity is required
- Can be used as a finely retentive membrane filter
Specifications
143 g/m2 | |
Disc | |
1.0 μm | |
Used in LSC techniques where high loading capacity is required. | |
100 Pack | |
500°C | |
675 μm | |
81 mL/min | |
37 mm |
GE’s Whatman brand Grade GF/B is a thick filter with fine particle filter and good loading capacity. GF/B filters are particularly useful for liquid clarification and liquid scintillation counting. | |
Borosilicate Glass | |
5.5 sec./100mL | |
Grade GF/B | |
932°F | |
0.02 in. | |
Filter | |
1.4 in. |