missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Benchkote™ Surface Protector Rolls

Product Code. 10144861
Change view
Click to view available options
Dimensions (L x W):
580 mm x 50 m
920 mm x 50 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10144861 580 mm x 50 m Each
10008000 920 mm x 50 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10144861 Supplier Cytiva Supplier No. 23016160
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Coated with an impermeable layer of polyethylene that prevents liquids from reaching benchtops. Whatman™ Benchkote™ Surface Protectors are suitable for saturation with disinfectant.

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
TRUSTED_SUSTAINABILITY

Specifications

Product Type Surface Protector
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 23 in.
Length (Metric) 580 mm
Width (English) 164 ft.
Width (Metric) 50 m
Dimensions (L x W) 580 mm x 50 m
For Use With (Application) Suitable for Saturation with Disinfectant
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.