Learn More
GE Healthcare Whatman™ Benchkote™ Surface Protector Rolls
Coated with an impermeable layer of polyethylene that prevents liquids from reaching benchtops. Whatman™ Benchkote™ Surface Protectors are suitable for saturation with disinfectant.
Brand: GE Healthcare 2300-772
Code : 69
Additional Details : Weight : 0.21000kg
Description
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
920mm x 50m | |
Polyethylene | |
0.75L/m2 | |
50m |
Suitable for saturation with disinfectant | |
Benchtop Protector - Roll | |
920mm | |
Each |