missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2
Description
Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.
- Thin (0.04 mm) and lightweight (43 g/m2)
- Transparent and smooth parchment surface
- Simple weighing out and sample transfer
- Reliable for quantitative transfer
- Range of sheet sizes for ease-of-use
- Low nitrogen paper that is residue-free for accurate chemical analysis
Specifications
Specifications
| Format | Sheet |
| Material | Parchment Paper |
| Grade | B-2 |
| Quantity | 500 Pk. |
| Thickness (Metric) | 0.04 mm |
| Dimensions (L x W) | 304.8 x 304.8mm (12 x 12 in.) |
| Length (English) | 12 in. |
| Length (Metric) | 304.8 mm |
| Width (English) | 12 in. |
| Width (Metric) | 304.8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?