missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2

Product Code. 10182594
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6mm (4 x 4 in.)
152.4 x 152.4mm (6 x 6 in.)
304.8 x 304.8mm (12 x 12 in.)
76.2 x 76.2mm (3 x 3 in.)
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10182594 101.6 x 101.6mm (4 x 4 in.) Pack of 500
11343195 152.4 x 152.4mm (6 x 6 in.) Pack of 500
10346004 304.8 x 304.8mm (12 x 12 in.) Pack of 500
10090424 76.2 x 76.2mm (3 x 3 in.) Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10182594 Supplier Cytiva Supplier No. 10347672
Only null left
Add to basket
Edge
Add to basket

Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.

  • Thin (0.04 mm) and lightweight (43 g/m2)
  • Transparent and smooth parchment surface
  • Simple weighing out and sample transfer
  • Reliable for quantitative transfer
  • Range of sheet sizes for ease-of-use
  • Low nitrogen paper that is residue-free for accurate chemical analysis
TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Parchment Paper
Grade B-2
Quantity 500 Pk.
Thickness (Metric) 0.04 mm
Dimensions (L x W) 101.6 x 101.6mm (4 x 4 in.)
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.