Learn More
Cytiva Whatman™ Kjeldahl Analysis Weighing Paper, Grade B-2
Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.
Brand: Cytiva 10347671
36.64 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 69
Additional Details : Weight : 0.14220kg
Description
Dissolves residue-free in acid solution, which is critical in applications such as Kjeldahl analysis of nitrogen in soil. Whatman Kjeldahl Analysis Weighing Paper, Grade B-2 is thin, lightweight, and low in nitrogen for accurate chemical analysis.
- Thin (0.04 mm) and lightweight (43 g/m2)
- Transparent and smooth parchment surface
- Simple weighing out and sample transfer
- Reliable for quantitative transfer
- Range of sheet sizes for ease-of-use
- Low nitrogen paper that is residue-free for accurate chemical analysis
Specifications
Sheet | |
B-2 | |
0.04 mm | |
76.2 x 76.2mm (3 x 3 in.) | |
76.2 mm | |
76.2 mm |
Parchment Paper | |
500 Pack | |
Parchment Paper | |
3 in. | |
3 in. |