missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Aqueous IFD, 0.2μm, 50mm, nylon

Product Code. 11334644
Change view
Click to view available options
Inlet Connection (Metric):
0.8 to 4 mm tubing
1/8 in. tubing only
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Inlet Connection (Metric) unitSize
11334644 1/8 in. tubing only Pack of 10
11303165 0.8 to 4 mm tubing Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11334644 Supplier Cytiva Supplier No. 67265002A

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Aqueous IFD from GE is a polypropylene housed in-line filter/degasser (IFD) with nylon membrane. It connects to an HPLC line and simultaneously filters and degasses during HPLC mobile phase preparation.

  • Faster than traditional methods of HPLC mobile phase preparation, saving time in the laboratory
  • Provides pure filtration of aqueous mobile phases without expensive degassing equipment
  • Chemically resistant polypropylene construction enables reliable filtration
  • Can be integrity-tested with the bubble point method
  • Includes end fittings – for replacements, see our IFD end fitting kit
TRUSTED_SUSTAINABILITY

Specifications

Description Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs)
Material (Membrane) Nylon
Pore Size 0.2 μm
Filtration Area 16 cm2
For Use With (Application) Whatman Aqueous and Solvent IFD Inline Filter Degassers
Housing Material Polypropylene
Inlet Connection (Metric) 1/8 in. tubing only
No. per Pack 10
Type Membrane Filter
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.