missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Solvent IFD, 0.2μm, 50mm, polypropylene
GE’s Solvent IFD is a high-flow HPLC in-line filter/degasser, designed to simultaneously filter and degas organically based HPLC mobile phases.
Brand: Cytiva 6725-5002A
Code : 75
Additional Details : Weight : 0.42000kg
Description
- Faster than traditional mobile phase preparation
- Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
- Air vent on inlet with luer lock cap
- Integrity-testable with the bubble point method
- End fittings included – for replacement rings and caps, see our IFD end fitting kit
Specifications
Solvent IFD, 0.2 μm, 50 mm, polypropylene, 1/8 in. diameter tubing only (10 pcs) | |
16 cm2 | |
Polypropylene (PP) | |
10 pieces | |
50 mm |
0.2 μm | |
Whatman Aqueous and Solvent IFD Inline Filter Degassers | |
1/8 in. tubing only | |
Solvent IFD |