missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop 10mm LC Syringe Filters, Pore size 0.2μm
Whatman Anotop LC syringe filter products from Cytiva are specifically designed for effective UHPLC and HPLC sample preparation.
Brand: Cytiva 2001-0100
Code : 75
Additional Details : Weight : 0.28000kg
Description
- Syringe filter removes particulates that could cause damage, supporting longer column life
- Low levels of UV-absorbing extractable substances for consistent HPLC sample preparation
- Anopore inorganic aluminum membrane filters a broad range of solvents
- High pore-size precision due to capillary pore structure
Specifications
Proprietary Alumina Based Anapore | |
Non-sterile | |
Syringe Filter | |
1 cm |
0.2 μm | |
100/Pk. | |
100 mL |