missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Accessories for Mini-UniPrep™ Syringeless Filters

Used with Mini-UniPrep syringeless plunger filter units for fast and easy HPLC/UHPLC sample preparation. Whatman™ Compressors for Mini-UniPrep™ Syringeless Filters process one or multiple filter vials simultaneously for

Brand:  Cytiva MUPG2MCWT8

Code : NEW

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 15244548

  • £16.30 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

Whatman Mini-UniPrep Syringeless Filters integrate an autosampler vial, filtration membrane, plunger, and cap/septa into one consumable product. Compressors activate the plunger to filter the sample through the membrane without hand stress.

  • Compatible with Mini-UniPrep and/or Mini-UniPrep G2 syringeless filter vials
  • Multi-chamber compressors process multiple vials simultaneously for stream-lined filtration
  • Mini-UniPrep filter vials prepare samples 3x faster than standard syringe filters, and can be loaded directly into an autosampler
  • Options include: 1-, 6- or 8-position hand or handle compressors (additional 8-position trays also available)
Specifications

Specifications

White
Mini-UniPrep G2 Syringeless Filters
8 Sample Vials
Tray only
Eight Vial Tray
110 mm
Vial tray for the G2 Multi-compressor (mfr. no. MUPG2MCPWC8)
Sample filtration/preparation for HPLC/UHPLC
Polypropylene
1 Each
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers