missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 602H 1/2 Qualitative Folded Filter Paper Circle
Dense filter paper forr collecting and removing fine precipitates
Brand: Cytiva 10312645
53.40 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.17000kg
Description
- Used in sample preparation
- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- Slow flow speed
- HPLC
Specifications
Grade 602 h ½ Qualitative Filter Paper Folded (Prepleated), 150 mm | |
Cellulose | |
Approx. 375 s | |
Grade 602 h ½ |
Disc | |
<2 μm | |
A dense prepleated filter paper for collecting very small particles and removing fine precipitates. | |
150 mm |