missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 4 Chr Chromatography Paper
Ideal for routine and/or repetitive chromatography with relatively low solute loadings
£31.80 - £257.00
Specifications
Description | Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low. |
---|---|
Flow Rate | 180 mm/30 min. |
Film Thickness | 0.21 mm |
Finish | Smooth |
For Use With (Application) | For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings |
Product Code | Brand | Format | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11340734
|
Cytiva
3004-917 |
Sheet | 46 cm | 57 cm |
£257.00
Pack of 100 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
11398934
|
Cytiva
3004-614 |
Roll | 100 m | 2 cm |
£31.80
1 roll |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
Description
- Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.21mm
- Typical linear flowrate: 180mm/30 min.
- Smooth surface
- Recommended where speed is important and very high resolution is not required
Specifications
Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low. | |
0.21 mm | |
For Routine and/or Repetitive Chromatography with Relatively Low Solute Loadings | |
Cellulose |
180 mm/30 min. | |
Smooth | |
Grade 4 Chr |