missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Product Code. 11328934
Change view
Click to view available options
Length (Metric):
10.16 cm
14 cm
15.2 cm
17.5 cm
20 cm
25 cm
34 cm
41 cm
43 cm
45 cm
57 cm
68 cm
100 m
Width (Metric):
2 cm
7.5 cm
10 cm
11 cm
12 cm
12.5 cm
13.34 cm
15 cm
18 cm
19 cm
20 cm
20.3 cm
23 cm
26 cm
27 cm
35 cm
46 cm
58 cm
Format:
Roll
Sheet
Unit Size:
Each
Pack of 100
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Format unitSize
11328934 15.2 cm 20.3 cm Sheet Pack of 100
11330744 57 cm 46 cm Sheet Pack of 100
11895375 100 m 2 cm Roll Each
11348924 17.5 cm 15 cm Sheet Pack of 100
11975194 34 cm 18 cm Sheet Pack of 100
11919197 45 cm 35 cm Sheet Pack of 100
11358934 100 m 7.5 cm Roll Each
10441412 100 m 10 cm Roll Each
11338934 100 m 12.5 cm Roll Each
11380734 100 m 15 cm Roll Each
11390734 100 m 19 cm Roll Each
11300744 100 m 23 cm Roll Each
11310744 100 m 27 cm Roll Each
11320744 20 cm 20 cm Sheet Pack of 100
10211031 68 cm 58 cm Sheet Pack of 100
11378924 25 cm 20 cm Sheet Pack of 100
11929197 14 cm 12 cm Sheet Pack of 100
11939197 14 cm 11 cm Sheet Pack of 100
11949197 20 cm 15 cm Sheet Pack of 100
10154153 10.16 cm 13.34 cm Sheet Pack of 100
11955477 41 cm 26 cm Sheet Pack of 100
11948915 43 cm 35 cm Sheet Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 11328934 Supplier Cytiva Supplier No. 30306187

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

TRUSTED_SUSTAINABILITY

Specifications

Description 0.34 mm Whatman medium thickness 3 MM Chr paper
Dimensions (L x W) 15.24 x 20.32 cm (6 x 8 in.)
Film Thickness 0.34 mm
Finish Smooth
For Use With (Application) For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Format Sheet
Grade 3 MM Chr
Length (English) 6 x 8 in.
Material Cellulose
Width (English) 8 in.
Width (Metric) 20.3 cm
Flow Rate 130 mm/30 min.
Length (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.