missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc GF 92 Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc GF 92 Syringe Filters are highly suitable for clarification of aggressive organic solvents.
£177.00 - £695.00
Specifications
Material | Glass Fiber 92 |
---|---|
Pore Size | >1 μm |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer lock |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
11329364
|
Cytiva
10463543 |
100 |
£177.00
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11339364
|
Cytiva
10463545 |
500 |
£695.00
Pack of 500 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
- Glass fiber is ideal for prefiltration of high solid content solutions
- Use as a venting filter for small vessels
- Extremely high chemical resistance
- Permits optimal utilization of small sample volumes
Specifications
Glass Fiber 92 | |
Polypropylene | |
Male luer lock | |
30 mm |
>1 μm | |
Female luer lock | |
Syringe Filter |