missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1PS Disposable Phase Separating Paper

Product Code. 11360664
Change view
Click to view available options
Diameter (Metric) Inside:
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
Product Code. Diameter (Metric) Inside unitSize
11360664 185 mm Pack of 100
11320664 90 mm Pack of 100
11330664 110 mm Pack of 100
11340664 125 mm Pack of 100
11318854 240 mm Pack of 100
10272081 150 mm Pack of 100
11310664 70 mm Pack of 100
7 options
This item is not returnable. View return policy

Product Code. 11360664

Brand: Cytiva 2200185

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.

Passes organic solvent phases lighter or heavier than water but retains water phase.

  • Hydrophobic
  • Use folded in conical funnel
  • Disposable
  • Eliminates need for washing and drying separatory funnels, cross-contamination

Order Info

In 7 to 24cm diameter circles.

TRUSTED_SUSTAINABILITY

Specifications

Material Fiberglass/Silicone
For Use With (Application) Liquid phase separation
No. per Pack 100Pack
Type Separator Paper
Volume (English) 4.56 oz.
Volume (Metric) 135 mL
Diameter (English) Inside 7.28 in.
Diameter (Metric) Inside 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.