Learn More
Cytiva Whatman™ 19mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 19mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
£49.38 - £139.00
Specifications
Material | Polycarbonate Film |
---|---|
Flow Rate | High |
Hydrophobicity | Hydrophilic |
Diameter (Metric) | 19 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11399004
|
Cytiva
800307 |
0.03 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11309014
|
Cytiva
800308 |
0.05 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11329014
|
Cytiva
800309 |
0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11339014
|
Cytiva
800281 |
0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11349014
|
Cytiva
800282 |
0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10026894
|
Cytiva
800284 |
0.8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11369014
|
Cytiva
800319 |
1.0 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 19mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Polycarbonate Film | |
High | |
Hydrophilic | |
19 mm |