Learn More
Cytiva Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters
Designed for high tensile strength, high solvent resistance, and low protein binding. Whatman™ 13mm Puradisc™ Nonsterile PVDF Syringe Filters are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Brand: Cytiva 6779-1302
167.31 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.11880kg
Description
- PVDF filtration media
- Good resistance to organic solvents
- Nonsterile
- Polypropylene housing
- Autoclavable available
- Available with male Luer slip or tube-tip outlet (allows direct filtration into microvial inserts)
- Inlet is female Luer lock type
Specifications
Puradisc 13 mm Polyvinylidene Difluoride Syringe Filter, 0.2 μm (100 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
100 Pieces | |
Up to 10 mL | |
13 mm |
PVDF | |
Non-sterile | |
<25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |