missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 1.2μm Pore Size (ME 28) Mixed Cellulose Ester Membranes
Description
Cytiva Whatman 1.2um Pore Size (ME 28) Mixed Cellulose Ester Membranes, Diameter Filter: 47mm, Pore Size: 0.2um
Specifications
Specifications
| Pore Size | 1.2 μm |
| Diameter (Metric) | 50 mm |
Safety and Handling
Product Identifier
- ME28, 1.2µm 50mm
- Warning
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contain: nitrocellulose
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?