missing translation for 'onlineSavingsMsg'
Learn More

Manutan Wet area matting, antibacterial, blue heronrib, 500mm x 1m

Product Code. 13178205
Encompass_Preferred
Click to view available options
Dimensions (L x W):
500 mm x 1 m
This item is not returnable. View return policy

Product Code. 13178205

Brand: Manutan A353579

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
10mm thickness antibacterial, slip resistant matting, ideal for use in sports, leisure and marine environments. Hard-wearing flexible PVC sections with an embossed slip resistant surface. Sanitised with antibacterial and anti-fungal additives for continuous hygiene for barefoot traffic. Channelled underbars and cross ribbed design ensures excellent multi-directional drainage, essential for wet areas. Contours to uneven floor surfaces, easily cut to shape. Hard-wearing and long-lasting.
  • Oxford blue
  • Length : Per linear metre
  • Width : 500mm
  • Mat thickness : 10mm
  • Weight : 5.5kg/m2

Specifications

Dimensions (L x W) 500 mm x 1 m
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.