Learn More
Thermo Scientific™ Well Plate Accessories
Effectively seal all microplate formats to minimize evaporation and protect samples from contamination and spilling, ensure a consistent, reliable seal with all microplate formats with this easy-to-use, handheld applicator, and get significantly quicker dry-down times than standard methods, and remove most chromatography solvents in just minutes with easy to use 96-well sample concentrators.
Brand: Thermo Scientific™ 60180-V103
Code : NEW
Additional Details : Weight : 0.28000kg
Description
Effectively seal all microplate formats to minimize evaporation and protect samples from contamination and spilling, ensure a consistent, reliable seal with all microplate formats with this easy-to-use, handheld applicator, and get significantly quicker dry-down times than standard methods, and remove most chromatography solvents in just minutes with easy to use 96-well sample concentrators.
Sealing Tape Applicator
Ensure a consistent, reliable seal with all microplate formats and all types of tape with this easy to use, handheld applicator for Thermo Scientific™ WebSeal Sealing Tapes. They are packaged two per box.
Sample Concentrators
Remove most chromatography solvents in just minutes. Simple to operate and maintain, Thermo Scientific™ WebSeal Sample Concentrators allow quick, easy solvent evaporation from 96 well microplates, offering significantly quicker dry-down times than standard methods such as vacuum ovens or centrifuges. These evaporators offer significant throughput advantages for laboratories looking to accelerate microplate sample preparation. Depending on your throughput requirements, choose either the manually operated MiniVap Concentrator or the programmable, robot-ready UltraVap.
Specifications
Standard | |
8 x 12 | |
Microplate | |
Silicone, PTFE | |
700 μL | |
100 | |
100/Pk. | |
6.5 mm |
Vials for 96-well Microtiter Plate, Round, 700 μL | |
100 Pk. | |
96-Well Microtiter Plate | |
96 | |
Round | |
96-well Microtiter Plates | |
41.4 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.