missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Weighing Scoop with Knob

Product Code. 10088350
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10088350 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10088350 Supplier Bochem™ Supplier No. 3603
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Weighing Scoop with Knob is ideal for collecting larger samples.

  • With knob

Specifications

Description 5mm handle diameter
Length (Metric) Blade 120 mm
Material Stainless Steel (18/10)
Length (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.