missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Weighing Furnace, 1200 LT Series

Product Code. 17358019 Shop All Nabertherm Products
Change view
Click to view available options
Controller Type:
B510
C550
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type unitSize
17358019 B510 Each
17368019 C550 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17358019 Supplier Nabertherm™ Supplier No. LW095H2ANL
  • ONLINE EXCLUSIVE PRICE
    £9375.00
    £9206.51 / Pack of 1
    Save £168.49
    1% Off
 Restricted Item
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.

  • Maximum Temperature: 1200°C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Dual shell housing made of sheets of textured stainless steel
  • Optional lift door with hot surface facing away from the operator
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
  • 4 scales available for different maximum weights and scaling ranges
  • Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
  • Defined application within the constraints of the operating instructions

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type B510
Capacity (Metric) 9 L
Temperature (Metric) 1200°C
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 455 x 415 x 980 mm
Weight (Metric) 35 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.