missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Weighing Furnace, 1200 LT Series
Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.
Brand: Nabertherm LW092H2TN2
Additional Details : Weight : 50.00000kg
Description
- Maximum Temperature: 1200 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Dual shell housing made of sheets of textured stainless steel
- Optional lift door with hot surface facing away from the operator
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
- Defined application within the constraints of the operating instructions
Specifications
9 L | |
C450 | |
455 x 415 x 980 mm |
Up to 1200°C | |
240 x 230 x 170 mm | |
35 kg |