missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Weighing Furnace, 1200 L Series

Product Code. 17388019 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17388019

Brand: Nabertherm™ LW095K2ANO

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.

  • Maximum Temperature: 1200°C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Dual shell housing made of sheets of textured stainless steel
  • Optional flap door can be used as work platform
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
  • 4 scales available for different maximum weights and scaling ranges
  • Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
  • Defined application within the constraints of the operating instructions

Specifications

Controller Type C550
Capacity (Metric) 9 L
Temperature (Metric) 1200°C
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 455 x 415 x 515 mm
Weight (Metric) 35 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.