missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Weigh Pan

Product Code. p-8006203 Shop All Mettler Toledo Products
Click to view available options
Size:
170 x 205mm
190 x 223mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12747151

Brand: Mettler Toledo™ 11132660

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Weighing Pan
Size 170 x 205mm
Dimensions (L x W) 170 x 205 mm
Length (Metric) 170 mm
Width (Metric) 205 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.