missing translation for 'onlineSavingsMsg'
Learn More

Solotec Scientific Limited Waysafe™ SA640 Sample Analysis Enclosure, Passive - NO FAN OR FILTER

Product Code. 15558355
Change view
Click to view available options
Material:
Cast Acrylic, Anodized Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material
15558355 Cast Acrylic, Anodized Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15558355 Supplier Solotec Scientific Limited Supplier No. SA640/P

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SA640 is 640mm wide and has ample space for most types of microscopes. The front panel can be easily removed to provide access. The unit is passive and has no fan or filter

  • Passive fume enclosure without fan or filter
  • Easy benchtop installation
  • Low maintenance
  • Spill tray provided as standard
  • Lift off front for ease of access
  • Fast global delivery
  • Protects operators
  • Perfect for microscopy and all types of sample analysis
  • Can also be used for other processes media weighing etc.
  • Made to order in the UK

Specifications

Product Type Passive Sample Analysis Enclosure
Dimensions (L x W x H) 605 x 640 x 500 mm
Lighting Type None
Material Cast Acrylic, Anodized Aluminum
Depth (English) 23.8 in.
Depth (Metric) 605 mm
Description Waysafe™ SA640 Passive enclosure
For Use With (Application) Passive Sample Enclosure
For Use With (Equipment) Microscopes and Sample Preparation Equipment That do Not Require Filtration
Height (English) 19.68 in.
Height (Metric) 500 mm
Includes None
Length (Metric) 605 mm
Ports 2
Warranty 1 year
Width (Metric) 640 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.