missing translation for 'onlineSavingsMsg'
Learn More

Solotec Scientific Limited Waysafe™ SA1000 Sample Analysis Enclosure With Preparation Area And H14 HEPA Filtration

Product Code. 15538355
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
15538355 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15538355 Supplier Solotec Scientific Limited Supplier No. SA1000
  • ONLINE EXCLUSIVE PRICE
    £2755.00
    £2300.25 / Pack of 1
    Save £454.75
    16% Off
 Restricted Item
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SA1000 is 1000mm wide and gives ample space for both sample preparation and microscopy in the same enclosure. With low noise variable speed fan, 300 series H14 HEPA filter and a reversible front panel with three hand holes. Fitted with full sized side opening doors.

  • Ductless - air is filtered and clean air circulated back into the workplace
  • 1000mm wide
  • H14 HEPA filtration (99.995% efficient)
  • Easy benchtop installation
  • Low maintenance
  • Microscope can be left or right hand mounted
  • Less movement of samples
  • Variable speed fan
  • Protects operators
  • Perfect for asbestos and all sample analysis
  • Full size opening door at both ends
  • Made to order in the uk

Specifications

Product Type Sample Analysis Enclosure
Dimensions (L x W x H) 605 x 1000 x 500 mm
Lighting Type None
Material Cast Acrylic, Anodized Aluminum
Depth (English) 23.8 in.
Depth (Metric) 605 mm
For Use With (Application) Sample Preparation and Microscopy
For Use With (Equipment) Microscopes and Sample Preparation Equipment
Height (English) 19.68 in.
Height (Metric) 500 mm
Includes Comes fitted with 300 series H14 Hepa Filter and 300 series G4 pre-filter
Length (Metric) 605 mm
Ports 3
Voltage 230 V
Warranty 1 year
Width (Metric) 1000 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.