missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solotec Scientific Limited Waysafe™ Particulate Filter EPA - E10 (EN 1822) Fits All 200 Series Housings (for BH550) - pack of 5
Description
Replacement filter, for use with Waysafe™ BH550 enclosures, please check your current enclosure to ensure you order the correct type
Specifications
Specifications
| Efficiency | 0.85 |
| Filter Type | E10 - EN1822-4 |
| For Use With (Equipment) | Waysafe BH550 |
| Weight (English) | 6 lb. |
| Weight (Metric) | 2.83 Kg |
| Length (English) | 0.82 in. |
| Dimensions | 21 x 21.5 x 27 mm |
| Quantity | Pk. of 5 |
| Depth (Metric) | 21.5 mm |
| Length (Metric) | 21 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?