missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solotec Scientific Limited Waysafe™ GP1600 General Purpose Enclosure For Media Mixing And Weighing
Description
- Ductless - air is filtered and clean air circulated back into the workplace
- Designed for media powder mixing and weighing
- 1200mm wide
- 600 series H14 HEPA filtration (99.995% efficient)
- Easy benchtop installation
- Low maintenance
- variable speed fan
- Lift off front and side doors for ease of access
- Protects operators
- Ideally suited for media weighing and laboratory preparation.
- Made to order in the UK
- Great for applications that don’t justify a full fume cabinet installation
Specifications
Specifications
| Product Type | Large Ductless Balance Enclosure |
| Dimensions (L x W x H) | 660 x 1600 x 600 mm |
| Lighting Type | None |
| Material | Cast Acrylic, Anodized Aluminum |
| Depth (English) | 25 in. |
| Depth (Metric) | 660 mm |
| For Use With (Application) | Media Weighing and Mixing |
| For Use With (Equipment) | Balances, Laboratory Mixing Equipment |
| Height (English) | 23.6 in. |
| Height (Metric) | 600 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?