missing translation for 'onlineSavingsMsg'
Learn More

Solotec Scientific Limited Waysafe™ GP1400 Large Benchtop General Purpose Enclosure

Product Code. 15598345
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
15598345 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15598345 Supplier Solotec Scientific Limited Supplier No. GP1400
  • ONLINE EXCLUSIVE PRICE
    £4605.00
    £4335.88 / Pack of 1
    Save £269.12
    5% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GP1400 large (1400mm wide) benchtop general purpose hood with one 600 series H14 hepa filter and 2 side opening doors

  • Ductless - air is filtered and clean air circulated back into the workplace
  • Designed for media powder mixing and weighing
  • 1400mm wide
  • 600 series H14 HEPA filtration (99.995% efficient)
  • Easy benchtop installation
  • Low maintenance
  • Variable speed fan
  • Lift off front and side doors for ease of access
  • Protects operators
  • Ideally suited for media weighing and laboratory preparation.
  • Made to order in the UK
  • Great for applications that don’t justify a full fume cabinet installation
  • 1 Year Warranty

Specifications

Product Type Ductless Balance Enclosure
Dimensions (L x W x H) 660 x 1400 x 600 mm
Lighting Type None
Material Cast Acrylic, Anodized Aluminum
Depth (English) 25 in.
Depth (Metric) 660 mm
For Use With (Application) Media Weighing and Mixing
For Use With (Equipment) Balances, Laboratory Mixing Equipment
Height (English) 23.6 in.
Height (Metric) 600 mm
Includes Comes fitted with 600 series H14 Hepa Filter and 600 series G4 pre-filter
Length (Metric) 660 mm
Ports 1
Voltage 230 V
Warranty 1 year
Width (Metric) 1400 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.