missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solotec Scientific Limited Waysafe™ BH550 Very Low Flow Top Pan Balance Hood - With E10 Or H13 Filtration, Please Specify
Click to view available options
:
BH550, Very low flow Top Pan Balance Hood
Description
- Ductless - air is filtered and clean air circulated back into the workplace
- All filters tested and certified to EN1822
- Easy benchtop installation
- Low maintenance
- Low (20m /h) air flow, can be user configured
- Perfect for media weighing applications
- Removable front panel for easy access
- Waysafe 200 series E10 EPA filtration fitted as standard
- Upgrade to H13 HEPA filter (99.95% efficient) available
- Protects operators
- Made to order in the UK
- Flat packed and easy to assemble
Specifications
Specifications
| For Use With (Equipment) | Top Pan Balances |
| Color | White |
| Material | Acrylic glazing and Aluminum frame |
| Length (Metric) | 651 mm |
| Height (Metric) | 510 mm |
| For Use With (Application) | Protects Personnel From Nuisance Media Poweders |
| Includes | Fitted with either E10 or H13 filter |
| Quantity | 1 |
| Weight (Metric) | 9 kg |
| Type | Balance Enclosure |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction