missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Wax Dispensers

Product Code. p-6899004 Shop All Epredia Products
Click to view available options
Product Type:
High Capacity Wax Dispenser
SlimLine Wax Dispenser
Voltage:
230 V
Wax Reservoir Capacity:
7.5 L
15 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15503646

Brand: Epredia™ A84600001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get on-demand delivery of molten wax with Epredia™ Wax Dispensers.

The inner tank is manufactured from aluminum for good thermal conductivity and improved temperature control. It has a filter screen fitted to prevent coarse particles from blocking the delivery tap. The tank is also fully insulated to prevent heat loss from the tank and to ensure that the outer surfaces of the tank are safe to touch.


Features
  • Space saving form factors
  • 7.5L or 15L capacity (6kg or 12kg of pelletized wax)
  • Non-drip, three-position lever tap–push dispense, lock open for rapid delivery, or lock closed for safety
  • High tap position (153mm from the bench) accommodates large containers for transferring molten wax
  • Integral tap filter screen (0.5mm mesh) prevents coarse particles from blocking the delivery tap
  • Anti-microbial coating (Ag+) inhibits growth of bacteria
Heating System
  • Ultra-fast heating system minimizes the wait for molten wax
  • Digital temperature control–high-capacity model features individual controls for each of the dual reservoirs
  • Aluminum inner tank provides good thermal conductivity and improved temp control
  • Insulated paraffin tank prevents heat loss from the tank and ensures that outer surfaces of the tank are safe to touch
  • Dedicated tap-heating system prevents blockages and ensures even flow of wax
TRUSTED_SUSTAINABILITY

Specifications

Wax Reservoir Capacity 7.5 L
Product Type SlimLine Wax Dispenser
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.