missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - PVC

Product Code. 12782517
Change view
Click to view available options
Diameter (Metric) Inner:
0.13 mm
0.19 mm
0.25 mm
0.38 mm
0.5 mm
0.63 mm
0.76 mm
1.02 mm
1.14 mm
1.29 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.54 mm
2.79 mm
Color:
Black/Black
Blue/Blue
Gray/Gray
Green/Green
Orange/Black
Orange/Blue
Orange/Green
Orange/Red
Orange/White
Orange/Yellow
Purple/Orange
Purple/White
Red/Red
White
Yellow
Yellow/Blue
Unit Size:
Each
Pack of 12
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Color unitSize
12782517 2.79 mm Purple/White Pack of 12
17373241 0.13 mm Orange/Black Pack of 12
17897953 0.19 mm Orange/Red Pack of 12
10782866 0.38 mm Orange/Green Each
17383241 0.25 mm Orange/Blue Pack of 12
17807963 0.5 mm Orange/Yellow Pack of 12
10510176 0.63 mm Orange/White Each
13480017 1.02 mm White Pack of 12
17827963 0.76 mm Black/Black Pack of 12
17867953 1.14 mm Red/Red Pack of 12
17847963 1.29 mm Gray/Gray Pack of 12
14855171 1.42 mm Yellow Pack of 12
17887963 1.65 mm Blue/Blue Pack of 12
12772517 1.52 mm Yellow/Blue Pack of 12
13440907 1.85 mm Green/Green Pack of 12
17897963 2.54 mm Purple/Orange Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 12782517 Supplier Watson-Marlow Supplier No. 981.0279.000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/10 in.
Diameter (Metric) Inner 2.79 mm
Material PVC
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Tubing Size 2.79mm
Flow Rate 0.76 to 53 (four roller pump), 0.51 to 36 (eight roller pump)mL/min.
Color Purple/White
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.