missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Marprene
Click to view available options
Diameter (Metric) Inner:
0.38 mm
0.63 mm
0.76 mm
0.88 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.29 mm
2.54 mm
2.79 mm
Material:
Marprene
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/White
Purple/Black
Purple/Orange
Purple/White
Red/Red
Yellow
Yellow/Blue
Unit Size:
Each
Pack of 6
Description
- Made from autoclavable marprene
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Specifications
| Diameter (English) Inner | 3/100 in. |
| Diameter (Metric) Inner | 0.88 mm |
| Material | Marprene |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With | 323S/MC peristaltic pump |
| Packaging Quantity | 6 Pk |
| Flow Rate | 0.07 to 4.6 (four roller pump), 0.06 to 3.9 (eight roller pump)mL/min. |
| Color | Orange/Orange |
| Product Type | Double Segment Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction