missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil
Excellent flow stability for accurate dispensing
Specifications
| Material | Silicone (Platinum-Cured) |
|---|---|
| Min. Operating Temperature (Metric) | -20°C |
| Color | Translucent |
Description
Excellent flow stability for accurate dispensing
- Platinum-cured silicone tubing
- Animal Derived Content Free (ADCF)
- Laser etched to make it lot traceable
- Post-cured to reduce leachables to near zero
- Manufactured in dedicated tubing plant
- Colour/transparency: Translucent
- Spallation: Low
- Operating temperature: -20 to +80°C
- Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
- Shipped in 50 ft. (15m) lengths
Certifications
Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.
Specifications
| Silicone (Platinum-Cured) | |
| -20°C | |
| Translucent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title