missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Bioprene™ Continuous Biopharm Tubing

Product Code. p-4817934
Click to view available options
Tubing Size:
Bore: 4.0 mm
Thickness (English):
1/16 in.
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 30241004

Brand: Watson-Marlow 933.0040.016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for upstream and downstream biopharmaceutical processes.

  • Offers exceptionally long peristaltic life, ensuring process security
  • Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
  • Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
  • Ideal for media feed and pH control in fermentation and metering tablet coating materials
  • Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
  • Operating pressures of 0-30 psi can be achieved
  • LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi

TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 10 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm
Min. Operating Temperature (Metric) 5°C
Tubing Size Bore: 4.0 mm
Color Opaque Beige
Max. Operating Temperature (Metric) 80°C
Product Type Bioprene Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.