missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Waters PAH C18 Column
Description
- Standard and official methods for the analysis of PAHs are found in compendia for air, drinking water, wastewater, solid waste, and food analysis.
- Many of these methods specify HPLC, usually with UV and fluorescence detection, as the recommended analytical procedure.
- Introducing, from Waters Corporation, world leaders in HPLC and LCMS, the best column for HPLC analysis of PAHs, Waters PAH.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?