missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Waterproof Digital Max Min Thermometer with 3 Points Traceable Calibration Certificate
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
Unit Size:
Each
Description
- Brannan™ unique design
- Waterproof to IP66
- Triple display simultaneously shows maximum, minimum and current temperature
- Supplied with 3 point traceable calibration, calibrated at 0°C, 20°C,40°C
- Suitable for use withing fridges and freezers
- High accuracy
- Range -20 to +50 °C/°F (switchable)
- Digital with easy to read LCD
- Hanging hook
Specifications
Specifications
| Calibration Points | 0°C, 20°C, 40°C |
| Certifications/Compliance | UK National Standards ISO 9001 |
| Depth (Metric) | 2.05 cm |
| For Use With (Application) | To Tell Maximum, Current and Minimum Temperature Simultaneously |
| Height (Metric) | 21 cm |
| Length (Metric) | 2.05 cm |
| Material | Plastic |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -4°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction