missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Waterproof Cryo-Grip™ Gloves
Description
- Grip palm for improved dexterity handling small objects
- Thin, seamless 100% waterproof liner provides protection from spills and splashes
- High level of thermal protection when exposed to cryogenic fluids
- For ultra-cold applications down to -196°C
- CE Category III: EN 511, EN 388, EN 420
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Cat. III, EN 511, EN 388, EN 420 |
| Color | Pink |
| Product Type | Cryogenic Gloves |
| Size | Large |
| Style | Mid-Arm |
| Temperature (Metric) Max | -196°C |
| For Use With (Application) | Handling of smaller objects or samples stored or hardened in cryogenic liquids, dispensing/transferring cryogenic liquids, any open cryogenic containers with the chance of exposure to liquids or splashes |
| Series | Tempshield™ Cyro-Protection™ |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?